Shop All Hex Head Cap Screws
L.H. Dottie
3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK
Mfr # MBS38114
Zoro # G807166449
Free Shipping & Returns
$118.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Head Width 9/16 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # MBS38114
- Zoro # G807166449
- UPC # 781002698104
- Country of Origin Thailand
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Head Width | 9/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 25 PK (4CAL3)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W (FC2337-1032-SS)
- ZORO SELECT Wing Nut, 1/2", Polypropylene, 100 PK (284888)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0075)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK (MBS381)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK (MBS1412)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (MBS14114)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 50 PK (MB121)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1 in L, 100 PK (MBBZ141)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 4 in L, 50 PK (MB384)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04100.180.0070)
- L.H. Dottie Hex Head Cap Screws