Shop All Shovels and Scoops
L.H. Dottie
#2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle
Mfr # SHS
Zoro # G507186686
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material AISI 1055 Carbon Steel
- Handle Length 48"
- Handle Material Fiberglass
- Application Digging, Scooping, & Edging
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SHS
- Zoro # G507186686
- UPC # 781002240051
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48" |
Blade Width | 9-1/4 in |
Blade Length | 11-1/4 in |
Blade Size | #2 |
Details
Blade Material | AISI 1055 Carbon Steel |
Handle Material | Fiberglass |
Application | Digging, Scooping, & Edging |
Handle Color | Yellow |
Blade Type | Square Point |
Type | Shovel |
Item | Square Point Shovel |
Gauge | 12 ga |
Features | Tensioned Fiberglass, Minimum Breaking Strength of 261 lbs, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Unaffected by Sub Zero Temperatures, Resists UV Deterioration, Ergonomically Designed Grip |
Thickness | 12 gauge |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- CHAPIN Constant Flow Valve, Polyethylene, 21 psi (6-8501)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (82520)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Black (RL-O-Black)
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHTR4)
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHTR5)
- L.H. DOTTIE 12 ga Drain Spade Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHD)
- L.H. DOTTIE #2 12 ga Round Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHR)
- L.H. DOTTIE 12 ga Sharpshooter Point Shovel, AISI 1055 Carbon Steel Blade, 27" L Yellow Fiberglass Handle (SHDSS)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49751GRA)
- TRUPER 30 in L Handle Replacement W/ D-Grip (MG-PY-E-30)
- L.H. Dottie Lawn & Garden Tools