Shop All Machine Screws
L.H. Dottie
1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # RMC144
Zoro # G707165788
product price: $36.38
/pk 100, $0.36/ea
$36.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RMC144
- Zoro # G707165788
- UPC # 781002558149
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Dimensional Standards | ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0050)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/8 in Bore Dia., 10 PK (KG-137ST OIL)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Steel (U17272.062.0600)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP175)
- L.H. DOTTIE 3/8"-16 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC381)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83212)
- L.H. DOTTIE #10-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC102412)
- L.H. DOTTIE #8-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS8322)
- L.H. DOTTIE 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC141)
- L.H. DOTTIE #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel (RMC1032112)
- MIDWEST FASTENER M2-0.40 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79647)
- L.H. Dottie Machine Screws