Shop All Machine Screws
L.H. Dottie
1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # RMC1438
Zoro # G807165664
product price: $12.40
/pk 100, $0.12/ea
Sold in multiples of 2 for $24.80
$24.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RMC1438
- Zoro # G807165664
- UPC # 781002558019
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78466)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61751)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, White Steel Pan Head Phillips Drive, 40 PK (35964)
- L.H. DOTTIE #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83234)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC632112)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1434)
- L.H. DOTTIE 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 50 PK (PMS14112)
- L.H. DOTTIE 1/4"-20 x 1 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB141)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63212)
- ZORO SELECT #4-40 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (U51110.011.0050)
- L.H. Dottie Machine Screws