Shop All Machine Screws
L.H. Dottie
1/4"-20 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # FM1434
Zoro # G607165857
product price: $13.10
/pk 100, $0.13/ea
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FM1434
- Zoro # G607165857
- UPC # 781002652045
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.503" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0503)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0050)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK (U69316.019.0080)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3463-409)
- L.H. DOTTIE #6-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM6321)
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- L.H. DOTTIE 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1412)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415ALD)
- L.H. DOTTIE #10-24 x 1/2 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK (T102412SP)
- L.H. DOTTIE 1/4"-20 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 50 PK (FMDD142)
- ZORO SELECT M2-0.40 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.020.0006)
- L.H. Dottie Machine Screws