Shop All Machine Screws
L.H. Dottie
1/4"-20 x 3/4 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK
Mfr # T1434OR
Zoro # G007165792
Free Shipping & Returns
$278.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
One-Way Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # T1434OR
- Zoro # G007165792
- UPC # 781002099581
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | One-Way |
Material | 18-8 Stainless Steel |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH-UNF)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0150)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40880)
- KIPP Hex Nut, M22, Steel, Class 10, Bright Zinc Plated, 18 mm Ht (K1145.422)
- L.H. DOTTIE #10-24 x 1/2 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK (T102412OR)
- L.H. DOTTIE 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC141)
- L.H. DOTTIE #8-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T83212TB)
- L.H. DOTTIE #10-32 x 1 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T10321TB)
- L.H. DOTTIE #6-32 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD6322)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Stainless Steel, 100 PK (414SS)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55059)
- L.H. Dottie Machine Screws