Shop All Machine Screws
L.H. Dottie
1/4"-20 x 1 in Slotted Round Machine Screw, Solid Brass, 100 PK
Mfr # RMB141
Zoro # G007165969
Free Shipping & Returns
$83.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Solid Brass
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # RMB141
- Zoro # G007165969
- UPC # 781002557043
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Solid Brass |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-RESGBW35-2)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.060.0080)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (M01210.200.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07150.050.0150)
- L.H. DOTTIE #8-32 x 1-1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB832112)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63212)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63234)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD632112)
- L.H. DOTTIE 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 50 PK (PMS14112)
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- ZORO SELECT M3-0.50 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0006)
- L.H. Dottie Machine Screws