Shop All Reciprocating Saw Blades
L.H. Dottie
12" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade
Mfr # R156BR
Zoro # G607168513
product price: $46.85
/pk 5, $9.37/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.050"
- Features Vacuum Heat Treated, Tooth Hardness 66-68 HRC
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R156BR
- Zoro # G607168513
- UPC # 781002313601
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.050" |
Length | 12" |
Details
Features | Vacuum Heat Treated, Tooth Hardness 66-68 HRC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit Star-Tip, T10, 1, 15/16" L, 1/4 (T10X1-15/16)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- MASTER MAGNETICS RED Magnet Stud Finder (7612)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-09-06)
- L.H. DOTTIE 6" L x Metal Cutting, 18 Gauge and Under Cutting Reciprocating Saw Blade (R624B7)
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade (R956BR)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- DIABLO RECIP BLD 12"" 6/12T 2PK (DS1212BW2)
- RECIPRO TOOLS Recip Offset Brush (RCT-N10-OB)
- L.H. Dottie Reciprocating Saw Blades