Shop All Shovels and Scoops
L.H. Dottie
12 ga Drain Spade Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle
Mfr # SHD
Zoro # G307186718
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material AISI 1055 Carbon Steel
- Handle Length 48"
- Handle Material Fiberglass
- Application Digging, Scooping, & Edging
- Blade Width 5-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SHD
- Zoro # G307186718
- UPC # 781002240105
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48" |
Blade Width | 5-7/8 in |
Blade Length | 14 in |
Details
Blade Material | AISI 1055 Carbon Steel |
Handle Material | Fiberglass |
Application | Digging, Scooping, & Edging |
Gauge | 12 ga |
Item | Drain Spade Shovel |
Handle Color | Yellow |
Type | Shovel |
Blade Type | Drain Spade |
Features | Tensioned Fiberglass, Minimum Breaking Strength of 261 lbs, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Unaffected by Sub Zero Temperatures, Resists UV Deterioration, Ergonomically Designed Grip |
Thickness | 12 gauge |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 4/4000 3400RPM (24936)
- TARPS NOW 8 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CVFR20-0820)
- XPOSE SAFETY 25 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-2540-X)
- MTD Kit-Seal Logsplitt (753-0563)
- L.H. DOTTIE 12 ga Sharpshooter Point Shovel, AISI 1055 Carbon Steel Blade, 27" L Yellow Fiberglass Handle (SHDSS)
- L.H. DOTTIE #2 12 ga Round Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHR)
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHTR5)
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHTR4)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 60 in L Handle (741)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L Red Polypropylene Handle (56114)
- L.H. Dottie Lawn & Garden Tools