Shop All Hex Head Cap Screws
L.H. Dottie
1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 50 PK
Mfr # MBBZ12114
Zoro # G607168636
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Head Width 3/4 in
- Material Silicon Bronze
- Thread Style Fully Threaded
- Standards IFI 199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # MBBZ12114
- Zoro # G607168636
- UPC # 781002583288
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/4 in |
Head Width | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon Bronze |
Thread Style | Fully Threaded |
Standards | IFI 199 |
Item | Hex Head Cap Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDSH824STPA)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/4, PK25 (U07840.050.0125)
- HHIP Helical Insert Repair Kit, Helical Inserts, 1/2"-13 (1011-0094)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1 in L, 100 PK (MBBZ141)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 50 PK (MBBZ12112)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1 in L, 50 PK (MBBZ121)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 100 PK (MB38114)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 50 PK (MB12114)
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 50 PK (MB58112)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 20 PK (100120BHT8)
- L.H. Dottie Hex Head Cap Screws