Shop All Machine Screws
L.H. Dottie
#10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # FM10323
Zoro # G607165611
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # FM10323
- Zoro # G607165611
- UPC # 781002651512
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 45 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.060.0045)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04104.043.0100)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 25 PK (FB3HEXB3816114P25)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- L.H. DOTTIE #6-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM6321)
- L.H. DOTTIE 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM1434)
- L.H. DOTTIE #8-32 x 1-1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB832112)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (414ALD)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Stainless Steel, 100 PK (414SS)
- L.H. DOTTIE #6-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS6322)
- ZORO SELECT M3-0.50 x 5.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (MPPJIX03008-025P1)
- L.H. Dottie Machine Screws