Shop All Machine Screws
L.H. Dottie
#10-32 x 1 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK
Mfr # T10321TB
Zoro # G807165565
product price: $131.28
/pk 100, $1.31/ea
Free Shipping & Returns
$131.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Drive Tamper-Resistant Torx
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # T10321TB
- Zoro # G807165565
- UPC # 781002118541
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Tamper-Resistant Torx |
Material | 18-8 Stainless Steel |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-A-HDG)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (E-25SS)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- ZORO SELECT Beveled Washer, Fits Bolt Size M10 Steel, Zinc Finish, 10 PK (SBW5010000-010P1)
- L.H. DOTTIE #10-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T103212TB)
- L.H. DOTTIE #8-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T83212TB)
- L.H. DOTTIE #10-24 x 1-1/4 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T1024114TB)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Stainless Steel, 100 PK (414SS)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83212)
- L.H. DOTTIE #6-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC6321)
- TITAN FASTENERS 330 Piece Machine Screw Assortment - #6 to 1/4in - Phillips Pan Head - Steel - Zinc Plated (TFP18DYA330)
- L.H. Dottie Machine Screws