Shop All Machine Screws
L.H. Dottie
#10-32 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK
Mfr # PMS10321
Zoro # G507166831
product price: $28.56
/pk 100, $0.29/ea
$28.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Tensile Strength 80,000 psi
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PMS10321
- Zoro # G507166831
- UPC # 781002701682
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1232)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- ITW Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 120 PK (21536)
- SIMPSON STRONG-TIE Nails N8D 1#Box (N8DHDG-R)
- L.H. DOTTIE #6-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS63234)
- L.H. DOTTIE 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 50 PK (PMS14112)
- L.H. DOTTIE #10-32 x 1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS103212)
- L.H. DOTTIE #8-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83234)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD83212)
- L.H. DOTTIE #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC103212)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M3-0.5 X 50MM A2-70 Stainless Steel 10PK (9131120)
- L.H. Dottie Machine Screws