Shop All Machine Screws
L.H. Dottie
#10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # RMC10321
Zoro # G807166753
product price: $9.42
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.84
$18.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RMC10321
- Zoro # G807166753
- UPC # 781002558743
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/32 x 2-1/2 Cotter Pin Clip 20 Pins by X1 Tools (X1E-CON-PIN-COT-1500x20)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07289)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02929)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32444)
- L.H. DOTTIE 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1438)
- L.H. DOTTIE #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC8321)
- L.H. DOTTIE #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 50 PK (RMC10242)
- L.H. DOTTIE #8-32 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS8321)
- L.H. DOTTIE #8-32 x 3/8 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83238)
- L.H. DOTTIE 3/8"-16 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC381)
- HILLMAN 101108 10-32 x 2 in. Flat Head Phillips Machine Screw (77109)
- L.H. Dottie Machine Screws