Shop All Machine Screws
L.H. Dottie
#10-24 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # RMC10243
Zoro # G707166747
product price: $21.82
/pk 100, $0.22/ea
$21.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RMC10243
- Zoro # G707166747
- UPC # 781002558699
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3 in |
Dimensional Standards | ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB38)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Phillips Drive, 50 PK (53710)
- ITW BEE LEITZKE Spring Pin Assortment, 204 Pcs (WWG-DISP-SP204)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56235)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1434)
- L.H. DOTTIE 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 250 PK (RMCT141)
- L.H. DOTTIE 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC141)
- L.H. DOTTIE #8-32 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS8321)
- L.H. DOTTIE #6-32 x 1/2 in Spanner Oval Machine Screw, Stainless Steel, 100 PK (414TP)
- L.H. DOTTIE #6-32 x 1 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK (T6321HB)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- L.H. Dottie Machine Screws