Shop All Machine Screws
L.H. Dottie
#10-24 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 50 PK
Mfr # FMDD10242
Zoro # G807166647
product price: $10.23
/pk 50, $0.20/ea
Sold in multiples of 2 for $20.46
$20.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Square Drive
- System of Measurement Inch
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FMDD10242
- Zoro # G807166647
- UPC # 781002654520
- Country of Origin Canada
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Combination Phillips/Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 17.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040200-025P1)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0062)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, Brass (STR40651C02)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.040.0014)
- L.H. DOTTIE #6-32 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD6322)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD83212)
- L.H. DOTTIE 1/4"-20 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 50 PK (FMDD142)
- L.H. DOTTIE #10-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T103212TB)
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- L.H. DOTTIE 1/4"-20 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS141)
- ZORO SELECT #10-24 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0062)
- L.H. Dottie Machine Screws