Shop All Machine Screws
L.H. Dottie
#10-24 x 1/2 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK
Mfr # T102412SP
Zoro # G007166089
Free Shipping & Returns
$232.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # T102412SP
- Zoro # G007166089
- UPC # 781002117421
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Spanner |
Material | 18-8 Stainless Steel |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (8C50KBC)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30575.050.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 25 PK (53668)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- L.H. DOTTIE #6-32 x 3/4 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK (T63234SP)
- L.H. DOTTIE #6-32 x 1/2 in Spanner Oval Machine Screw, Stainless Steel, 100 PK (414TP)
- L.H. DOTTIE #6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (416WHT)
- L.H. DOTTIE #6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS63234)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415BRN)
- L.H. DOTTIE #8-32 x 1-1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS832112)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480720)
- L.H. Dottie Machine Screws