Shop All Window & Wall Air Conditioners
This Product is Discontinued
Lg
Window-Mounted Air Conditioner, Cool/Heat, 23,000 BtuH (Discontinued)
Mfr # LW2416HR
Zoro # G8459346
Item requires special delivery charges. A $124.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 208/230 V
- Operation Mode Cool/Heat
- BtuH Cooling 23,000
- Width 25 1/2 in
- Height 16 21/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # LW2416HR
- Zoro # G8459346
- UPC # 048231379533
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 25 1/2 in |
Height | 16 21/25 in |
Depth | 30 1/2 in |
Max. Window Width | 41 in |
Min. Window Height | 18 in |
Min. Window Width | 29 in |
Power Cord Length | 6 ft |
Dimensions | 16.84 in H x 25.5 in W |
Fits Window Width | 29 in to 41 in |
Description
Window-Mounted Air Conditioner, Voltage 208/230 V, For Use With Washable Air Filter, Window Installation Only, Height 16 21/25 in, Width 25 1/2 in, Depth 30 1/2 in, Includes Installation Kit, Remote
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.