Shop All Window & Wall Air Conditioners
Lg
Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH
Mfr # LW1216ER
Zoro # G8459276
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Operation Mode Cool Only
- BtuH Cooling 12,000
- Width 23 31/50 in
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg
- MFR # LW1216ER
- Zoro # G8459276
- UPC # 048231379007
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 31/50 in |
Height | 15 in |
Depth | 22 1/5 in |
Power Cord Length | 6 ft |
Min. Window Height | 16 in |
Min. Window Width | 27 in |
Max. Window Width | 39 in |
Fits Window Width | 27 in to 39 in |
Dimensions | 15 in H x 23.62 in W |
Description
Window-Mounted Air Conditioner, Voltage 115 V, For Use With Washable Air Filter, Window Installation Only, Height 15 in, Width 23 31/50 in, Depth 22 1/5 in, Includes Installation Kit, Remote
Restrictions
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- VULCAN Spa/Hot Tub Heater, 11-1/2 In, 120/240V (STX060US)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- HONEYWELL 315911/0021 Cup Vp525, Vp526, (315911/002)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LG Wall Air Conditioner, 115, 8000 BtuH (LT0816CER)
- LG 15,000 BTU Window Smart Air Conditioner with Remote (LW1521ERSM)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- FRIEDRICH Window Air Conditioner, 18,000 BtuH (CEW18B33B)
- Lg Window & Wall Air Conditioners