Shop All Window & Wall Air Conditioners
This Product is Discontinued
Lg
Window-Mounted Air Conditioner, Cool Only, 10,000 BtuH (Discontinued)
Mfr # LW1016ER
Zoro # G8459249
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V
- Operation Mode Cool Only
- BtuH Cooling 10,000
- Width 23 31/50 in
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg
- MFR # LW1016ER
- Zoro # G8459249
- UPC # 048231379465
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 31/50 in |
Height | 15 in |
Depth | 22 1/5 in |
Max. Window Width | 39 in |
Power Cord Length | 6 ft |
Min. Window Width | 27 in |
Min. Window Height | 16 in |
Dimensions | 15 in H x 23.62 in W |
Fits Window Width | 27 in to 39 in |
Description
Window-Mounted Air Conditioner, Voltage 115 V, For Use With Washable Air Filter, Window Installation Only, Height 15 in, Width 23 31/50 in, Depth 22 1/5 in, Includes Installation Kit, Remote
Restrictions
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.