Shop All Window & Wall Air Conditioners
Lg
Window Air Conditioner, 6000BTU, 120V
Mfr # LW6023IVSM
Zoro # G911988043
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 19 5/8 in
- Height 12 1/2 in
- Includes Installation Kit, Mesh Filter, Remote Control
- Depth 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg
- MFR # LW6023IVSM
- Zoro # G911988043
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 5/8 in |
Height | 12 1/2 in |
Depth | 24 1/2 in |
Min. Window Height | 13 in |
Min. Window Width | 22 in |
Details
Item | Window Air Conditioner |
Voltage | 115V AC |
Includes | Installation Kit, Mesh Filter, Remote Control |
Fits Window Type | Double Hung |
Chassis Type | Fixed |
For Use With | Window Installation Only |
Duty Rating | Commercial Grade |
CEER Rating | 15.5 |
Cooling Capacity | 6,000 BtuH |
Operation Mode - HVAC | Cooling Only |
Heating Method | Cooling Only |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Cooling Only, CEER Rating 15.5
Restrictions
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 22X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (22221.13 4PK)
- DAYTON Industrial Painted Washdown Fan 24" Non-Oscillating, 115/230VAC, 6849 CFM (1VCG1)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FO16X22X1A_4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 13 (6B662)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- LG 12,000 BTU Window Air Conditioner/Heater (LW1223HR)
- LG Window Air Conditioner, 8500BTU, 115V (LW8024IVSM)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- VERTI-PAK Vertical Packaged Air Conditioner, 52in H (VHA24K50RTQ)
- Lg Window & Wall Air Conditioners