Shop All Window & Wall Air Conditioners
This Product is Discontinued
Lg
Window Air Conditioner, 6,000 BTU, 115V, 115, Cool Only, 6000 BtuH (Discontinued)
Mfr # LW6017R
Zoro # G5464203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 6000
- Width 17 3/8 in
- Height 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg
- MFR # LW6017R
- Zoro # G5464203
- UPC # 048231382120
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 17 3/8 in |
Height | 11 1/8 in |
Depth | 14 3/8 in |
Min. Window Width | 21 in |
Power Cord Length | 6 ft |
Max. Window Width | 35 in |
Min. Window Height | 12 in |
Fits Window Width | 21 in to 35 in |
Dimensions | 11 1/8 in H x 17 3/8 in W 14 3/8 in D |
Overall Dimensions H x W x D | 11 1/8 in x 17 3/8 in x 14 3/8 in |
Description
Window Air Conditioner, 6,000 BTU, 115V, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Cooling Only, CEER Rating 11.3
Restrictions
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.