Shop All Window & Wall Air Conditioners
Lg
Window Air Conditioner, 18000BTU, 208/230v
Mfr # LW1822IVSM
Zoro # G811988075
original price:
$766.99
10% off
new price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/230V AC
- Width 26 in
- Height 18 in
- Includes Installation Kit, Mesh Filter, Remote Control
- Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # LW1822IVSM
- Zoro # G811988075
- UPC # 048231605908
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 18 in |
Depth | 31 in |
Min. Window Height | 19 in |
Min. Window Width | 29 in |
Details
Item | Window Air Conditioner |
Voltage | 208/230V AC |
Includes | Installation Kit, Mesh Filter, Remote Control |
Operation Mode - HVAC | Cooling Only |
Cooling Capacity | 18,000 BtuH |
Heating Method | Cooling Only |
Fits Window Type | Double Hung |
For Use With | Window Installation Only |
Duty Rating | Commercial Grade |
Chassis Type | Fixed |
CEER Rating | 14.7 |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 1,000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 18,000 BtuH, Heating Method Cooling Only, CEER Rating 14.7
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 70 Plates, 675 kBtu (T5-BFG-70M)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- ETERNABOND Copper Flashing, 4in x 25ft (CF-4-25R)
- DELAVAN Nozzle Oil Brnr .60Gph-80 Deg (.60GPH-80)
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- LG Window Air Conditioner, 10000BTU, 115V (LW1022IVSM)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- AMANA 10,000 BTU 115V Window-Mounted Air Conditioner with Remote Control (AMAP101CW)
- Lg Window & Wall Air Conditioners