Shop All Window & Wall Air Conditioners
Lg
Window Air Conditioner, 14000BTU, 115V
Mfr # LW1522IVSM
Zoro # G611988084
original price:
$622.99
15% off
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 23 5/8 in
- Height 15 in
- Includes Installation Kit, Mesh Filter, Remote Control
- Depth 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg
- MFR # LW1522IVSM
- Zoro # G611988084
- UPC # 048231605892
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 15 in |
Depth | 28 3/4 in |
Min. Window Width | 27 in |
Min. Window Height | 16 in |
Details
Item | Window Air Conditioner |
Voltage | 115V AC |
Includes | Installation Kit, Mesh Filter, Remote Control |
Fits Window Type | Double Hung |
Cooling Capacity | 14,000 BtuH |
Chassis Type | Fixed |
Operation Mode - HVAC | Cooling Only |
CEER Rating | 14.7 |
For Use With | Window Installation Only |
Duty Rating | Commercial Grade |
Color | White |
Heating Method | Cooling Only |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 14,000 BtuH, Heating Method Cooling Only, CEER Rating 14.7
Restrictions
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK8)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console, Oak Burl (H12 400HB)
- AIR HANDLER 20-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK3)
- QUIETCOOL Whole House Fan, 3103 CFM, 264W (QC ES-3100)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- LG 12,000 BTU Window Air Conditioner/Heater (LW1223HR)
- EMBRACO Condensing Unit, 3/4 HP (UNT6220Z1)
- Lg Window & Wall Air Conditioners