Shop All Window & Wall Air Conditioners
Lg
Window Air Conditioner, 12000BTU, 115V
Mfr # LW1224IVSM
Zoro # G511988054
original price:
$528.99
5% off
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 23 5/8 in
- Height 15 in
- Includes Installation Kit, Mesh Filter, Remote Control
- Depth 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg
- MFR # LW1224IVSM
- Zoro # G511988054
- UPC # 048231607315
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 15 in |
Depth | 28 3/4 in |
Min. Window Width | 27 in |
Min. Window Height | 16 in |
Details
Item | Window Air Conditioner |
Voltage | 115V AC |
Includes | Installation Kit, Mesh Filter, Remote Control |
For Use With | Window Installation Only |
Chassis Type | Fixed |
Heating Method | Cooling Only |
CEER Rating | 15 |
Duty Rating | Commercial Grade |
Operation Mode - HVAC | Cooling Only |
Cooling Capacity | 12,000 BtuH |
Fits Window Type | Double Hung |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only, CEER Rating 15
Restrictions
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Surface Element, 8 In (316442301)
- ROBERTSHAW Gas Valve (700-501)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05)
- MRCOOL Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/25ft line set PR (DIYM327HPW00C28)
- LG 12,000 BTU Window Air Conditioner/Heater (LW1223HR)
- LG Window Air Conditioner, 6000BTU, 120V (LW6023IVSM)
- LG Window Air Conditioner, 18000BTU, 115V (LW1822IVSM)
- LG Wall Air Conditioner, 115, 8000 BtuH (LT0816CER)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 11,600, 12,000 Btuhr Cooling, 109 EER, 615855 dB (REG-123M)
- Lg Window & Wall Air Conditioners