Shop All Window & Wall Air Conditioners
Lg
Window Air Conditioner, 12000BTU, 115V
Mfr # LW1222IVSM
Zoro # G711988083
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 23 5/8 in
- Height 15 in
- Includes Installation Kit, Mesh Filter, Remote Control
- Depth 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # LW1222IVSM
- Zoro # G711988083
- UPC # 048231605885
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 15 in |
Depth | 28 3/4 in |
Min. Window Height | 16 in |
Min. Window Width | 27 in |
Details
Item | Window Air Conditioner |
Voltage | 115V AC |
Includes | Installation Kit, Mesh Filter, Remote Control |
Heating Method | Cooling Only |
Fits Window Type | Double Hung |
Duty Rating | Commercial Grade |
Cooling Capacity | 12,000 BtuH |
Chassis Type | Fixed |
Operation Mode - HVAC | Cooling Only |
For Use With | Window Installation Only |
CEER Rating | 15 |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only, CEER Rating 15
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Torque Master, Reversible (02-10568-0001)
- INTEGRA MILTEX Condar Company ASV-90 Make-up Air Supply Ventilator (41800)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In (5JLP3)
- HOSHIZAKI Hose, Silicone, Cut to Length per Foot (7730I3896)
- LG Window Air Conditioner, 18000BTU, 115V (LW1822IVSM)
- LG Wall Air Conditioner, 115, 8000 BtuH (LT0816CER)
- LG Window Air Conditioner, 8500BTU, 115V (LW8024IVSM)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- PERFECT AIRE Window Air Conditioner, 115VAC, 16" W. (5PAC5000)
- Lg Window & Wall Air Conditioners