Shop All Window & Wall Air Conditioners
This Product is Discontinued
Lg
Window Air Conditioner, 115V, 23.5 W. (Discontinued)
Mfr # LW1017ERSM
Zoro # G200892730
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Width 23 5/8 in
- Height 15 in
- Includes No Additional Items Included
- Watts 820 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # LW1017ERSM
- Zoro # G200892730
- UPC # 048231382120
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 15 in |
Depth | 22 1/4 in |
Dimensions | 15 in H x 23 5/8 in W 22 1/4 in D |
Min. Window Height | 15 in |
Fits Window Width | 24 in to 38 in |
Overall Dimensions H x W x D | 15 in x 23 5/8 in x 22 1/4 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.