Shop All Window & Wall Air Conditioners
This Product is Discontinued
Lg
Window Air Conditioner, 115V, 21.25 W. (Discontinued)
Mfr # LW8017ERSM
Zoro # G400892752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Width 19 5/8 in
- Height 12 3/8 in
- Includes No Additional Items Included
- Watts 660 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # LW8017ERSM
- Zoro # G400892752
- UPC # 048231382106
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 5/8 in |
Height | 12 3/8 in |
Depth | 19 3/8 in |
Dimensions | 12 3/8 in H x 19 5/8 in W 19 3/8 in D |
Min. Window Height | 13 in |
Fits Window Width | 21 in to 35 in |
Overall Dimensions H x W x D | 12 3/8 in x 19 5/8 in x 19 3/8 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.