Shop All Window & Wall Air Conditioners
Lg
Window A/C, 12,000 BtuH, 550 sq ft, 115V AC
Mfr # LW1217ERSM1
Zoro # G810437154
product price: $464.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 23 5/8 in
- Height 15 in
- Depth 22 1/4 in
- Control Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # LW1217ERSM1
- Zoro # G810437154
- UPC # 048231606578
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 15 in |
Depth | 22 1/4 in |
Min. Window Width | 27 in |
Fits Window Width | 27 in to 39 in |
Max. Window Width | 39 in |
Min. Window Height | 16 in |
Power Cord Length | 72 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Liquid Line Dryer, 5/8" ODF, 30"cu. (LLD305S)
- DAYTON Intake Louver, 12x12 (45C669)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- AIR HANDLER 28x30x1 Synthetic Pleated Air Filter, MERV 7 (54FF01)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LG 15,000 BTU Window Smart Air Conditioner with Remote (LW1521ERSM)
- LG Window Air Conditioner, 18000BTU, 115V (LW1822IVSM)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- KOLDFRONT 12,000 BTU 230 Volt ThroughtheWall Air Conditioner with Dehumidifier and Remote Control (WTC12012WCO230V)
- Lg Window & Wall Air Conditioners