Shop All Window & Wall Air Conditioners
Lg
Wall Air Conditioner, 115, 8000 BtuH
Mfr # LT0816CER
Zoro # G5463810
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- BtuH Cooling 8000
- Voltage - Air Conditioners and Heat Pumps 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg
- MFR # LT0816CER
- Zoro # G5463810
- UPC # 013964884043
- Country of Origin China
- Category Window & Wall Air Conditioners
Details
Item | Wall Air Conditioner |
Voltage | 115 |
BtuH Cooling | 8000 |
Item - Air Conditioners and Heat Pumps | Wall Air Conditioner |
Voltage - Air Conditioners and Heat Pumps | 115VAC |
Description
Through-the-Wall AC, 115V, 8,000 BTU
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Compressor L400 (PI502731)
- DAYTON Heat Slinger, Use With 3AXF3 (4DKK9)
- GC VALVES Solenoid Valve 3/4" Nc 0/100N.Water 120V (S201GF02C5EG5)
- SOLER & PALAU Speed Control, 15A (SCR-15)
- LG Window Air Conditioner, 6000BTU, 120V (LW6023IVSM)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- LG Window Air Conditioner, 18000BTU, 115V (LW1822IVSM)
- LG 12,000 BTU Window Air Conditioner/Heater (LW1223HR)
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10CE)
- Lg Window & Wall Air Conditioners