Shop All LED TVs
Lg
UHD TV, 55", Commercial, LG
Mfr # 55UT343H
Zoro # G1951018
product price: $1,120.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,120.99
Free 30-Day Returns
Key Features
- HDTV High Definition Type Ultra High Definition
- HDMI Inputs 3
- Height 30 1/2 in
- Width 48 3/4 in
- Depth 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 30 1/2 in |
Width | 48 3/4 in |
Depth | 11 7/8 in |
HDTV Screen Size | 55 in |
Overall Height | 28 1/8 in |
Cord Length | 70 7/8 in |
Overall Depth | 2 1/4 in |
Overall Width | 48 5/8 in |
Diagonal Screen Size | 55 in |
Description
Commercial UHD TV, Diagonal Screen Size 55 in, Overall Height 28 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 2 1/4 in, Overall Width 48 5/8 in, Weight 30.9 lb, Brightness 330 nit, VESA Pattern 300x300, Facility Type Commercial, Resolution 4K, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,00,000:1, Cord Length 70 7/8 in, Includes Power Cord, Includes Alarm Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Whip Antenna, UHF, Rubber/Metal (KRA-27M)
- APPLE AirTag Silver 4PK (APPMX542AM/A)
- ARRIS SURFboard SB8200 DOCSIS 3.1 Gigabit Cable Modem (1000205)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Quick Cable Rescue 950 Jump Pack (ML22-12GEL126)
- LG Healthcare TV (50UT672M)
- LG Healthcare TV (55UN672M)
- RCA Hospitality HDTV, Hospitality, LED, 55 in (J55PT1441)
- RCA Hospitality HDTV, Hospitality, LED, 32 in (J32PT1240)
- ALMO 55-inch Curved 4K UHD HDR Smart LED TV with 120MR, WiFi, and Ambient Mode (UN55TU8300FRBX)
- RCA COMMERCIAL Commercial HDTV, 50 (J50CE1420)
- RCA Healthcare Personal System, 14" HDTV (HEALTHCARE14KIT)
- Lg LED TVs