Shop All Radios
This Product is Discontinued
Lg
RK7 - XBOOM Speaker System with Karaoke Creator (Discontinued)
Mfr # RK7
Zoro # G2543227
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source AC
- Color Black
- Height 25.6"
- Width 13.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 25.6" |
Width | 13.6" |
Depth | 13.6" |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | AC |
Color | Black |
Compatibility | Smartphone, Tablet, Bluetooth-enabled Device, LG TV |
Features | Multiple Bluetooth Pairing, Color Changing LED, Remote Control, aptX Technology, Radio, Mute, Equalizer, High-Resolution Audio, Karaoke |
Product Type | Speaker System |
Description
Versatile Design. The RK7's design allows both horizontal and vertical placement and can detect its orientation and adapt the sound field appropriately. Wireless Party Link. The LG XBOOM RK7 maximizes the fun and sound, allowing for unlimited units to be wired together, or up to 10 RK7s to be connected wirelessly. Stream Higher Resolution Audio. Think of it as "high-definition Bluetooth": Hear streaming music that's closer to premium High-Resolution Audio. aptX HD maintains the original sound quality throughout wireless transmission for [quality that's better than CD], and can even make standard audio sound better. Light Up Your Party. Get into your party mood with LG XBOOM RK7's multi-color LED lighting that pulses to the beat of the music. Let Your Inner DJ Out. Be the DJ with the LG LOUDR RK7. With the Android smart phone app, you have the controls to DJ at your fingertips. Add sound effects, looping and so much more. It’s time to turn on the party. Karaoke Creator. Get ready to croon along with any tune: This feature suppresses the vocal frequencies of a song, making any track ready to play behind a new lead singer! It can even change the key of the song to better suit the voice of the singer. (Microphone not included.) Vocal Filters. The karaoke feature includes built-in sound-enhancing voice filters to make any singer sound even more like a star. They can even change voices completely for added fun. TV Sound Sync. The RK7 supports a Bluetooth wireless audio connection to add bigger sound to the television. It's quick and easy to set up, even easier to enjoy, requiring only the TV remote to adjust the volume. Multi-Bluetooth Pairing. Connect a smartphone, tablet or other compatible Bluetooth-enabled device to this speaker and play music from any of them. Multipoint can link two wireless devices to the speaker at the same time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.