Shop All Window Air Conditioner Accessories
Lg
Rear Grille Wall Sleeve, Aluminum, 26"
Mfr # AXRGALA01
Zoro # G8458707
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Stamped Aluminum Rear Grille
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # AXRGALA01
- Zoro # G8458707
- UPC # 048231357746
- Country of Origin China
- Category Window Air Conditioner Accessories
Details
Item | Stamped Aluminum Rear Grille |
Accessory Type | Stamped Aluminum Rear Grille |
Description
Stamped Aluminum Rear Grille
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (inactive), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT3)
- SPIROTHERM Vjr-125 1-1/4" Ips Rovent (VJR-125)
- RHEEM 51-21854-17 Condenser Motor - (51-21854-1)
- HONEYWELL THERMAL SOLUTIONS C7027A1031 Mini-Peeper Uv (C7027A1031)
- FROST KING AC FILTER 3/16""X15""X24"" (F1524)
- FOSTORIA Cable Kit, 600V (SO 6/4)
- FROST KING Weather Seal, 42" H, 1-1/4" W (AC42H)
- ANYMOUNT Air Conditioner Support Bracket for Outdoor Window AC, AC Window Bracket (KT-04S)
- DAIKIN ARC480A8 REMOTE CONTROL (6025006)
- ALL-SOURCE 34 In. x 34 In. x 30 In. 9 mil Square Air Conditioner Cover (CC32XHDI)
- A/C SAFE Interior Wndw Ac Cvr Md (AC-502)
- Lg Window Air Conditioner Accessories