Shop All Portable Air Conditioners
This Product is Discontinued
Lg
Portable Air Conditioner, 115V, EER: 12 (Discontinued)
Mfr # LP1217GSR
Zoro # G5463171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Phase 1
- Width 17 in
- Height 27 2/5 in
- Depth 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # LP1217GSR
- Zoro # G5463171
- UPC # 840505402752
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 17 in |
Height | 27 2/5 in |
Depth | 12 3/4 in |
Dimensions | 27 3/8 in H x 16 7/8 in W x 12 3/4 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, BtuH Cooling - DOE SACC 12,000 BtuH, Heating Method Cooling Only, Air Flow 220 cfm, 12 EER, 12.1 A Amps, 1,350 W Watts, 115V AC Voltage, 2 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 7 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.