Shop All Bluetooth & Smart Speakers
Lg
Pk5 Xboom Go
Mfr # PK5
Zoro # G2578391
product price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bluetooth Pairing, Passive Radiator, Wireless Audio Stream, Voice Command, Battery Status Indicator, Microphone, Handle, Equalizer, Deep Bass, Mood Light, Wireless Pairing, Sub Band Coding (SBC), Advanced Audio Coding (AAC), Multi Device Pairing
- Width 8.7"
- Product Type Speaker System
- Power Source Battery
- Depth 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # PK5
- Zoro # G2578391
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Dimensions
Width | 8.7" |
Depth | 4.7" |
Height | 5.1" |
Details
Features | Bluetooth Pairing, Passive Radiator, Wireless Audio Stream, Voice Command, Battery Status Indicator, Microphone, Handle, Equalizer, Deep Bass, Mood Light, Wireless Pairing, Sub Band Coding (SBC), Advanced Audio Coding (AAC), Multi Device Pairing |
Product Type | Speaker System |
Power Source | Battery |
Portable | Yes |
Compatibility | Android, iOS |
Description
The LG PK5 Xboom Go is a portable speaker system with a width of 8.7", a depth of 4.7", and a height of 5.1". It is powered by a battery and is designed for portability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGAR Bunker Gaming Mouse Bungee (CGR-XXNB-MB1)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- MOTOROLA Earpiece, Surveillance Kit, Plastic/Metal (PMLN6123A)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- PYLE Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla (PPHP265DJB)
- SOUND OASIS Sound Oasis HC-PA100 Amplified Stereo Pillow Speakers (HC-PA100)
- PYLE Waterproof Speaker, PWPS63WT (PWPS63WT)
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- SKILLEDPOWER Portable Stereo Sound Bar; Add a Powerful Presentation Speaker to any Laptop Computer (SK7271)
- BOYTONE Boytone BT-120BK Ultra-Portable Wireless Bluetooth Speaker - Stealth Black (BT-120BK)
- Lg Bluetooth & Smart Speakers