Lg

LG SP80NB80 Slim Portable DVD Writer; DVD Disc Playback & DVD M-DISC Support


product price: $43.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 0.5"
  • Width 5.7"
  • Depth 5.4"
  • Drive Type External
  • Maximum CD Read Speed 24x
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lg
  • MFR # SP80NB80
  • Zoro # G804123186
  • UPC #
    719192608948
  • Country of Origin China
  • Category DVD Players

Dimensions

Height 0.5"
Width 5.7"
Depth 5.4"
Compatible Drive Bay Height Slimline

Details

Item DVD-Writer
Drive Type External
Maximum CD Read Speed 24x
Maximum CD Write Speed 24x
Environmentally Friendly Yes
Maximum CD Rewrite Speed 24x
Host Interface USB
Media Layer Supported Double-layer
Maximum DVD Read Speed 8x
Maximum DVD Write Speed 8x
Form Factor Portable

Description

Superior data protection with M-DISC(tm) Support The M-DISC(tm)uses a patent rock-like recording surface instead of organic dye to etch your data onto a disc. The M-DISC has been tested and proven to outlast standard DVDs currently on the market. Silent Play The Silent Play technology helps reduce noise during playback by recognizing different multimedia and automatically adjusting the playback speed according to its criteria for optimal performance. Super Multi Compatibility LG Super Multi Compatibility optical drives can read and write different types of disc formats in one convenient pack.1. DVD+R 2. RW DVD-R 3. RW DVD-RAM This gives you the option to choose the media best suited for each task Windows 10 Compatible Enjoy complete freedom in use with compatible support for Windows 10. 8x Writing Speed Burn more discs in less time with 8x DVD-Max writing speed.

Features
  • Superior data protection with M-DISC Support
  • Silent Play
  • Super Multi Compatibility
  • Windows 10 Compatible
  • 8x Writing Speed
Specifications
  • Product Type: DVD-Writer
  • Maximum CD Read Speed: 24x
  • Maximum CD Write Speed: 24x
  • Maximum CD Rewrite Speed: 24x
  • Maximum DVD Read Speed: 8x
  • Maximum DVD Write Speed: 8x
  • Maximum DVD Rewrite Speed: 8x
  • Optical Media Supported: DVD-RAM/±R/ ±RW
  • Media Layer Supported: Double-layer
  • Host Interface: USB
  • Drive Type: External
  • Form Factor: Portable
  • Compatible Drive Bay Height: Slimline
  • Height: 0.5"
  • Width: 5.7"
  • Depth: 5.4"
  • Environmentally Friendly: Yes
  • Environmental Certification: RoHS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.