Shop All Internal Hard Drives
Lg
LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive
Mfr # GS40N
Zoro # G003969929
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4"
- Width 5"
- Depth 5"
- Maximum DVD Write Speed 8x
- Drive Interface SATA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg
- MFR # GS40N
- Zoro # G003969929
- UPC # 58231312584
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.4" |
Width | 5" |
Depth | 5" |
Compatible Drive Bay Width | 5.25" |
Compatible Drive Bay Height | Slimline |
Details
Item | DVD-Writer |
Maximum DVD Write Speed | 8x |
Drive Interface | SATA |
Maximum CD Rewrite Speed | 24x |
Drive Type | Internal |
Media Layer Supported | Double-layer |
Maximum DVD Read Speed | 8x |
Maximum CD Read Speed | 24x |
Maximum CD Write Speed | 24x |
Description
Height Ultra Slim Internal DVD Writer Drive
Browse all of our Data Storage devices, from Blu-Ray & DVD drives to Network Attached Storages, and find the one that's right for your media storage needs.
Specifications- Size: 9.5 mm
- Maximum CD Read Speed: 24x
- Maximum CD Write Speed: 24x
- Maximum CD Rewrite Speed: 24x
- Maximum DVD Read Speed: 8x
- Maximum DVD Write Speed: 8x
- Maximum DVD Rewrite Speed: 8x
- Optical Media Supported: DVD-RAM/RW
- Weight: 11.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kyocera Scp-73lbps Battery (SCP-73LBPS)
- PKCELL PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5 (CR2016-5B)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 2 Pack (ML9-12MP251124741014)
- TEKNETICS Teknetics DELTA-B Delta 4000 (DELTA-B)
- VISIONTEK 1TB PRO HXS SSD, 901311 (901311)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- KIOXIA Cd8 Series - Ssd - 3.2 Tb - Pcie 4.0 X4 Nvme (KCD8XVUG3T20)
- Lg Internal Hard Drives