Shop All Computer Monitors
This Product is Discontinued
Lg
Lg 77In Pro-Centric Smart Webos4.0 4K Uhd Oled (Discontinued)
Mfr # 77EU960H
Zoro # G4006411
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Screen Size 75"
- HD Resolution 4K
- Height 39"
- Width 67.8"
- Depth 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # 77EU960H
- Zoro # G4006411
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 75" |
Height | 39" |
Width | 67.8" |
Depth | 2.2" |
Details
HD Resolution | 4K |
Speakers | Yes |
Aspect Ratio | 1899-12-30 |
Product Type | Smart OLED TV |
Brightness | 500 Nit |
Features | Intense Color, Smart Share, Infinite Contrast, HDR10, 4K Cinema HDR, Gallery Mode, Adaptive Sound Control, Web Browser, Music Player, Advanced HDR, Pro:Idiom, Welcome Screen, Sleep Timer, USB Cloning, Motion Eye Care, Screen Share, Progressive Scan, Wake on RF, Pro:Centric Direct, Miracast Technology, Smart Energy Saving, RF Antenna Input, Wake On LAN (WOL), Pro:Centric SMART, Soft Access Point, XD Engine, Clear Voice III, Sound Sync, Sport Mode, Pro:Centric V, Film Mode, Hotel Mode, Dolby Vision, Game Mode, Picture-on-Glass, One Touch Sound Tuning, Auto-off, Ez Manager |
Color | Black |
Operating System | webOS 4.0 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.