Shop All Digital Commercial Displays
This Product is Discontinued
Lg
Lg 37In 1080P Lcd Hdtv (Discontinued)
Mfr # 37LK450
Zoro # G2058409
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 37"
- HD Resolution 1080p
- Height 22.5"
- Width 35.9"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # 37LK450
- Zoro # G2058409
- Country of Origin Unknown
- Category Digital Commercial Displays
Dimensions
Screen Size | 37" |
Height | 22.5" |
Width | 35.9" |
Depth | 3" |
Details
HD Resolution | 1080p |
Speakers | Yes |
Item | LCD Display |
Product Type | LCD TV |
Aspect Ratio | 1899-12-30 |
Features | Channel Labeling, Sleep Timer, Favorite Channel Selection, Closed Caption, Auto Program, Auto Power Off |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.