Shop All HDMI Cables
Lg
LED Monitor 24 in. - IPS - 300 cd/m2 - 1000:1 - HDR10 - 5 ms - HDMI, DisplayPort, USB-C - Black
Mfr # 24BP75Q-B
Zoro # G910090006
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # 24BP75Q-B
- Zoro # G910090006
- UPC # 195174014332
- Country of Origin China
- Category HDMI Cables
Description
Enjoy immersive entertainment and comfortable productivity with the LG 24BP75Q-B 23.8 in. 16:9 FreeSync QHD HDR IPS Monitor. Designed to take on everyday tasks, this 2560 x 1440 resolution QHD monitor has ultra-slim bezels and delivers clear, vivid images with high-dynamic range support providing bright highlights and deep shadows. At the same time, AMD FreeSync technology helps reduce screen tearing, stuttering, and other artifacts during high-action sequences with compatible graphics cards. You can connect this monitor to your system via its HDMI and DisplayPort inputs in addition to transferring video, data, and up to 65W of power over a single cable with compatible laptops using the USB 3.1 Gen 1 Type-C port. The USB Type-C port also enables the monitor's built-in USB hub, which lets you quickly connect flash drives and other peripherals. Flicker-free and blue light reducing technologies help to reduce eyestrain when viewing the screen for extended periods of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- ILC Replacement for Sankyo Denki Dualux 2000h replacement light bulb lamp (DUALUX 2000H SANKYO DENKI)
- RAM MOUNTS Replacement for RAM Mounts Rap-400-202u (RAP-400-202U RAM MOUNTS)
- DURACELL Lithium Coin 2032 3 V 225 Ah Security and Electronic Battery 1 pk (DL2032BPK)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- MONOPRICE A/V Switch, HDMI 4x1 Cert (3D) (5557)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31230)
- SANOXY HDMI 2.0 HDTV Switch Switcher Splitter Bi-Direction Hub HDCP 2x1 1x2 In Out 4K (EBL-1X2-HDMI-BIDROR)
- Lg HDMI Cables