Shop All Hospitality TVs
Lg
Hospitality/Healthcare UHD TV, 43", 60 Hz
Mfr # 43UN570H
Zoro # G907352438
product price: $864.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$864.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HDTV SmartTV Compatible Yes
- HDTV WiFi Compatible No
- HDMI Inputs 3
- Height 24 5/8 in
- Width 38 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # 43UN570H
- Zoro # G907352438
- UPC # 719192631199
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Height | 24 5/8 in |
Width | 38 1/4 in |
Depth | 11 7/8 in |
HDTV Screen Size | 43 in |
Overall Depth | 11 7/8 in |
Diagonal Screen Size | 43 in |
Manufacturers Warranty Length | 2 yr |
Cord Length | 70 7/8 in |
Overall Width | 24 5/8 in |
Overall Height | 38 1/4 in |
Description
Healthcare Hospitality UHD TV, Diagonal Screen Size 43 in, Overall Height 38 1/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 11 7/8 in, Overall Width 24 5/8 in, Weight 17.6 lb, Brightness 400 nit, VESA Pattern 200x200, Facility Type Healthcare, Hospitality, Resolution 4K, Input Type HDMI, Coaxial Cable Input, USB, Cord Length 70 7/8 in, Includes 1.8 m Angle Power Cable, Chromecast Anti-Theft Cover, Includes Alarm Yes
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Vector VEC022APC Jump Starter (ML22-123614)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- BATTERY CLERK AJC® Eaton EX 1500 RT2U, PULSL1500R-XL2U, 86704 12V 9Ah UPS Battery (EATON-EX 1500 RT2U)
- LG Hospitality HDTV, 44 1/2 in W, 3 3/8 in D (50UN570H)
- LG Hospitality HDTV, 50 in Screen Size (50UN343H)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 30 lb. (43LT560H)
- RCA 14" healthcare HDTV, LED Flat Screen (J14HV840)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- Lg Hospitality TVs