Shop All Hospitality TVs
Lg
Hospitality HDTV, 50 in Screen Size
Mfr # 50UN343H
Zoro # G602700879
product price: $846.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$846.99
Free 30-Day Returns
Key Features
- HDTV High Definition Type Ultra High Definition
- HDTV WiFi Compatible No
- HDMI Inputs 3
- Height 30 3/8 in
- Width 44 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # 50UN343H
- Zoro # G602700879
- UPC # 195174010921
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Height | 30 3/8 in |
Width | 44 1/2 in |
Depth | 3 3/8 in |
HDTV Screen Size | 50 in |
Cord Length | 70 7/8 in |
Overall Width | 44 1/2 in |
Diagonal Screen Size | 50 in |
Overall Height | 26 1/8 in |
Overall Depth | 3 3/8 in |
Description
Commercial Hospitality HDTV, Diagonal Screen Size 50 in, Overall Height 26 1/8 in, Screen Refresh Rate 60 Hz, Display Type LCD, LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 3/8 in, Overall Width 44 1/2 in, Weight 24.9 lb, Brightness 400 cd/sq m, VESA Pattern 300x300, Facility Type Commercial, Hospitality, Resolution 4K, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Cord Length 70 7/8 in, Includes Power Cord, Includes Remote Control Yes
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Baselx, Sfp-1Glxlc-T (SFP-1GLXLC-T)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Mercedes-Benz ML350 (ML7-121911111319)
- LG Hospitality HDTV, 44 1/2 in W, 3 3/8 in D (50UN570H)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- LG ELECTRONICS 28" Healthcare HDTV, LED Flat Screen, 768p (28LN572M)
- RCA 14" healthcare HDTV, LED Flat Screen (J14HV840)
- RCA COMMERCIAL Healthcare HDTV, LED, 24" Screen (J24HE842)
- RCA 22" Long Term Care HDTV, LED Flat Screen, 1920p (J22BE1221)
- Lg Hospitality TVs