Shop All LED TVs
Lg
Healthcare TV
Mfr # 55UN672M
Zoro # G804858026
product price: $1,961.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,961.99
Free 30-Day Returns
Key Features
- HDTV High Definition Type Ultra High Definition
- HDTV SmartTV Compatible Yes
- HDTV WiFi Compatible Yes
- HDMI Inputs 2
- Height 28 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 28 1/8 in |
Width | 48 5/8 in |
Depth | 2 1/4 in |
HDTV Screen Size | 55 in |
Diagonal Screen Size | 55 in |
Overall Height | 28 1/8 in |
Overall Width | 48 5/8 in |
Overall Depth | 2 1/4 in |
Description
Hospitality TV, Diagonal Screen Size 55 in, Overall Height 28 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 2 1/4 in, Overall Width 48 5/8 in, Weight 30.9 lb, Brightness 330 nit, VESA Pattern 300x300, Facility Type Hospitality, Resolution 4K, Input Type HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 10,00,000:1, Includes Power Cord, Includes Remote Control Yes, Includes Simulated Surround Sound Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 20Cm (8In) Usb 3.1 Type (C) Male To Vga Female White Adapter (USBC2VGAW)
- SECURITYMAN Macally Aluminum Ultra Slim USB Wired Keyboard for Mac & PC (ACEKEYA)
- BANJO Manifold Inductor System, 3" Port, 14.5" H (MIS300AA)
- ADD-ON Addon Cisco Sfp-10G-Lrm Compatible Taa Compliant 10Gbase-Lrm Sfp+ (SFP-10G-LRM-AO)
- LG Healthcare TV (50UT672M)
- LG UHD TV, 55", Commercial, LG (55UT343H)
- ALMO 50-in. QLED 4K QHDR Smart TV (QN50Q60CAFXZARBX)
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-720-8938)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- ALMO 55-inch Curved 4K UHD HDR Smart LED TV with 120MR, WiFi, and Ambient Mode (UN55TU8300FRBX)
- Lg LED TVs