Shop All OLED TVs
This Product is Discontinued
Lg
G1 77 inch Class with Gallery Design 4K Smart OLED evo TV (Discontinued)
Mfr # OLED77G1PUA
Zoro # G501252738
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Aspect Ratio 1899-12-30
- Speakers Yes
- Features Film Mode, App Store, Intense Color, HDR10, ThinQ AI, 4K Upscaling, Sound Sync, Audio Return Channel (ARC), Gallery Mode, Auto Low Latency Mode (ALLM), Sport Mode, High Dynamic Range (HDR), Progressive Scan, RF Antenna Input, Pixel Level Dimming, Game Mode, Web Browser, Next Pick, FreeSync Premium, G-sync Compatible, HDR Gaming Interest Group (HGiG), Magic Explorer, Hybrid Log Gamma, IP Control, 9 Gen 4 AI Processor, Wide Color Gamut (WCG), Dolby Vision IQ
- Input Voltage 120 V AC
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Aspect Ratio | 1899-12-30 |
Speakers | Yes |
Features | Film Mode, App Store, Intense Color, HDR10, ThinQ AI, 4K Upscaling, Sound Sync, Audio Return Channel (ARC), Gallery Mode, Auto Low Latency Mode (ALLM), Sport Mode, High Dynamic Range (HDR), Progressive Scan, RF Antenna Input, Pixel Level Dimming, Game Mode, Web Browser, Next Pick, FreeSync Premium, G-sync Compatible, HDR Gaming Interest Group (HGiG), Magic Explorer, Hybrid Log Gamma, IP Control, 9 Gen 4 AI Processor, Wide Color Gamut (WCG), Dolby Vision IQ |
Input Voltage | 120 V AC |
Wireless LAN Standard | IEEE 802.11ac |
Battery Included | Yes |
Operating System | WebOS |
Product Type | Smart OLED TV |
Number of USB Ports | 3 |
Description
LG OLED evo sets a new standard. The next-gen OLED panel has been redesigned to include an extra layer and a stronger emissive material. These optimize the structure of the panel and refining the wavelengths of light. The result is brighter, punchier picture quality, and improved clarity of content — it's not just the display that's evolved, it's your viewing experience. The answer is self-lit pixels. A self-luminous display technology that makes all the difference to your viewing experience. Unlike LED/LCD TVs that are restricted by backlight technology, LG OLED TVs are capable of extreme realism and thin designs. When it comes to picture quality, OLED beats LED hands down. That's because OLED has millions of self-lit pixels capable of producing perfect black and accurate color. The result is a viewing experience like no other. Put simply, OLED has millions of self-lit pixels that can turn on and off to achieve infinite contrast. It doesn't matter how many thousands of backlights they have, LED TVs will still be in OLED's shadow. Global testing agency Intertek has confirmed that LG OLED displays have 100% color fidelity. This means that the colors you see on the screen closely match the colors of the original image. So everything you watch looks as the creator intended. If you're looking for a TV like no other, look no further. LG OLED TV is a work of art, a big-screen cinema, a portal to gaming worlds, and a front row seat to the biggest sporting events. It's everything you want TV to be. LG OLED TVs redefine what TVs should look like. Their unbelievably slim designs are so beautiful that they make your living room more like a museum of modern art. The incredibly slim profile of OLED allows the Gallery Design TV to hang flush to your wall like a work of art, enhancing your home interior and adding elegance to your space. Picturesque works of art aren't just for walls anymore. The Gallery Stand gives you the freedom to place your TV out in the open and turn your home into a gallery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.