Shop All Digital Commercial Displays
Lg Electronics
Vl7D Series - 49 Inch - 1920 X 1080 - 700Cd/M2 - Hdmi/ Dvi-D/ Rgb/
Mfr # 49VL7DW-4P
Zoro # G9654498
product price: $9,910.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$9,910.99
Free 30-Day Returns
Key Features
- Screen Size 49"
- HD Resolution 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 49VL7DW-4P
- Zoro # G9654498
- UPC # 719192631458
- Country of Origin Unknown
- Category Digital Commercial Displays
Dimensions
Screen Size | 49" |
Details
Promotion Restriction | Not eligible for promotion |
HD Resolution | 1080p |
Item | Display Screen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX30L-BS Battery for Sea-Doo Personal Watercraft Jet Ski (YTX30L-BS92)
- UNIVIEW 1 Hard Disk 8-Channel (NVR301-08X-P8)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-22A)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- TRIPP LITE Extender Kit, VGA over Cat5/Cat6, Transmitter/Receiver, BK (TRPB130101U)
- DATACOLOR SPYDER CHECKR 24 Color Calibration Chart, 24 Targets, Grey Scale, Portable, Multi-Camera Compatible (SCK200)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- BZBGEAR USB-C 4K UHD HDMI Video Capture Box with Scaler (BG-4KCH)
- BZBGEAR Smart Controller for IPGEAR-PRO HDMI over IP series (BG-IPGEAR-PRO-C)
- NEC DISPLAY SOLUTIONS Nec 55 Inch Ultra Narrow Bezel Video Wall Product; 3.5Mm Bezel (UN552)
- BZBGEAR USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio (BG-CSA)
- Lg Electronics Digital Commercial Displays