Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Lg Electronics
Thin Client 24.0" AMD Pairie Falcon GX-212JJ/4GB DDR4/32GB (Discontinued)
Mfr # 24CK550W-3A
Zoro # G6250554
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 21"
- Height 20.2"
- Depth 9.4"
- Screen Size 23.8"
- Product Type Thin Client
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 24CK550W-3A
- Zoro # G6250554
- UPC # 719192623224
- Country of Origin Switzerland
- Category Stereo & Optical Audio Cables
Dimensions
Width | 21" |
Height | 20.2" |
Depth | 9.4" |
Screen Size | 23.8" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Thin Client |
Description
Thin Client 24CK550W-3A 24.0 inch AMD Pairie Falcon GX-212JJ/ 4GB DDR4/ 32GB SSD/ Windows 10 IoT Enterprise All-in-One PC (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.