Shop All Computer Monitors
Lg Electronics
SC-19E 18.5 inch 20,000,000:1 3ms HDMI/VGA/USB2.0 LED
Mfr # SC-19E
Zoro # G600440111
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # SC-19E
- Zoro # G600440111
- UPC # 190695002127
- Country of Origin Unknown
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-nts002sl Battery (CS-NTS002SL)
- MARMAT Marmat CB4E 4 Pin Electret Cb Microphone Wired For Cobra Uniden (CB4E)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- BLACK BOX Db9 Serial Extension Cable Male/Female 25-Ft. 7.6-M (BC00233)
- LG ELECTRONICS 34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W (34BK95U-W)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- LUXOR SideTrak Swivel Triple HD 125 Attachable Portable Monitor (LTTL122)
- ACER 24 in. V Epeat AG VA Monitor, Black (UM.QV7AA.H01)
- ELO TOUCHSYSTEMS Elo IntelliTouch 15 inch 500:1 Touch Screen LCD Monitor -Dark Gray (E700813)
- Lg Electronics Computer Monitors