Shop All Interactive Displays & Accessories
Lg Electronics
Multi-Touch UHD Digital Display, 65
Mfr # 65TR3BF-B
Zoro # G700422789
product price: $3,501.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Not eligible for select promotions
$3,501.99
Free 30-Day Returns
Key Features
- Screen Size 65 in
- Display Type LED
- HDMI Inputs 3
- Height 35 3/8 in
- Width 58 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 65TR3BF-B
- Zoro # G700422789
- UPC # 719192634091
- Country of Origin Slovakia
- Category Interactive Displays & Accessories
Dimensions
Screen Size | 65 in |
Height | 35 3/8 in |
Width | 58 5/8 in |
Depth | 3 3/8 in |
Hard Drive Size | 16 GB |
Diagonal Screen Size | 65 in |
Overall Height | 35 3/8 in |
Overall Depth | 3 3/8 in |
Overall Width | 58 5/8 in |
Cord Length | 9 4/5 ft |
Description
Interactive Display, Brightness 350 nit, Contrast Ratio 1,200:1, Diagonal Screen Size 65 in, Display Screen Type LED, Features Embedded Writing Software, Includes (2) Writing Pen, 10 ft HDMI Cable, 16.5 ft USB Cable, Input Type USB, HDMI, S-Video Input, Total Number of Inputs 13, Maximum Screen Pixel Resolution 3,840 x 2,160, Overall Depth 3 3/8 in, Overall Height 35 3/8 in, Overall Width 58 5/8 in, Product Type Interactive Video Monitor, Screen Refresh Rate 120 Hz, Resolution 2160p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Trackball Mouse, Wireless, Black (K72352US)
- CLEAN REMOTE Spillproof Universal Remote Control (CR1)
- PEERLESS Tilt TV Wall Mount, 32" to 65" Screen (EWMU)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for D1.3S (MAX3960997)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- CASSIDA Cassida A-CP-AIR CleanPro Air Duster (A-CP-AIR)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- PEERLESS Ceiling Plate, Display Mounts, 150 lb. (PA762)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- Lg Electronics Interactive Displays & Accessories