Shop All Computer Monitors
Lg Electronics
LG Electronics 27.6 in. ERGO Stand USBC HDMI Dual Up Speaker Monitor
Mfr # 28BQ780-B
Zoro # G911855628
product price: $1,216.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 28BQ780-B
- Zoro # G911855628
- UPC # 195174036501
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH Replacement Battery compatible with PowerTex YTZ14S - 2PK (MAX4022456)
- ILC Replacement for Kodak Carousel 700 replacement light bulb lamp (CAROUSEL 700 KODAK)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for iVac SC9000 (ML5-122676464)
- LG ELECTRONICS 38GN95B-B 37.5 inch 1,000:1 1ms Nano IPS (38GN95B-B)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- LG ELECTRONICS 34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W (34BK95U-W)
- LILLIPUT 7 in. Full HD Monitor with 4K Camera Assist (A7S)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- EVOLVE 22 in. 1920 x 1080 Monitor (EV3452427)
- Lg Electronics Computer Monitors