Shop All Computer Monitors
Lg Electronics
LG 27MD5KLB-B 27 inch UltraFine 5K IPS 1,200:1 14ms Thunderbolt 3/Type
Mfr # 27MD5KLB-B
Zoro # G200440139
product price: $1,131.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 27MD5KLB-B
- Zoro # G200440139
- UPC # 719192629745
- Country of Origin Unknown
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Badge Clip, Clip, PK100 (BAU 68010)
- 3M E-A-R E-A-RFIT MIC CLIPS 073-100, 1/pk (073-100)
- ILC Replacement for R&D Batteries Cr2335 (CR2335 R&D BATTERIES)
- DEWALT Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack, (1DXFRS300-SV1)
- LG ELECTRONICS 34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W (34BK95U-W)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- LUXOR SideTrak Slide HD 125 Attachable Portable Monitor (ST12BL)
- SHOCKWAVE 55 in. LFD Video Wall Extreme-Narrow Bezel Commercial LED & LCD Display (SH2996383)
- NEXTGEN 22 in. Full HD 1080p Monitor with Ultra-Thin Bezel (NE3661297)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- FIVEGEARS 21.5 in. 6ms HDMI VGA Widescreen Full HD LED Backlit LCD Monitor (FI3044620)
- Lg Electronics Computer Monitors